GUHRING 00668 001.000 GT80/100 COATED DRILLS 9006680010000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006680010000
rubix:344A4653
ean:4031093224550
brand logo
brand logo
Technical specifications
Drilling diameter1 mm
Total length56 mm
Length of cut33 mm
See all Specifications

Product details : GUHRING 00668 001.000 GT80/100 COATED DRILLS 9006680010000


Technical specifications


Attributes
Drilling diameter1 mm
Total length56 mm
Length of cut33 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1 mm
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
  • Usually arrives within 14 working days