GUHRING 00217 002.650 STANDARD HSS DRILLS 9002170026500

Twist drill DIN340N HSS

See technical information

References

Gühring:217 2.650
Rubix:343A3711
Manufacturer :9002170026500
EAN:4031093042819
brand logo

Technical specifications

Drilling diameter2.65 mm
Length of cut62 mm
Shank typecylindrical
See all Specifications

Product details : GUHRING 00217 002.650 STANDARD HSS DRILLS 9002170026500


Jobber drill with cyl. shank Design: DIN 340, type N. Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite. Note: Further dimensions available on request.

Technical specifications


Attributes
Drilling diameter2.65 mm
Length of cut62 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter2.65 mm
£ 6.56 excl. VAT
/ Each
£ 7.87 incl. VAT
  • Usually arrives within 14 working days