GUHRING 00657 002.900 TWIST DRILL HSCO 2.900 MM DIN 338 TYPE TI TIN
Twist drill Gühring
See technical informationReferences
Gühring:657 2.900
Rubix:88257932
Manufacturer :9006570029000
EAN:4031093210782

Product details : GUHRING 00657 002.900 TWIST DRILL HSCO 2.900 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 2.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.9 mm |
Show UNSPSC/ECL@SS
£ 15.81 excl. VAT
/ Each
£ 18.97 incl. VAT
- Usually arrives within 14 working days
