Helicoidal HSS drill bit with cylindrical tail Gühring
Drilling diameter | 10 mm |
---|---|
Total length | 265 mm |
Length of cut | 185 mm |
Drilling diameter | 10 mm |
---|---|
Total length | 265 mm |
Length of cut | 185 mm |
Body material | hss |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 10 mm |
Usually arrives within 14 working days