GUHRING 00207 011.500 HSS/HSCO COATED DRILLS 9002070115000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070115000
rubix:342A7866
ean:4031093025737
brand logo
brand logo
Technical specifications
Drilling diameter11.5 mm
Total length142 mm
Length of cut94 mm
See all Specifications

Product details : GUHRING 00207 011.500 HSS/HSCO COATED DRILLS 9002070115000


Technical specifications


Attributes
Drilling diameter11.5 mm
Total length142 mm
Length of cut94 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter11.5 mm
Show UNSPSC/ECL@SS
£ 40.02 excl. VAT
/ Each
£ 48.02 incl. VAT
  • Usually arrives within 14 working days