Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00237 003.500 TWIST DRILLS
GUHRING 00237 003.500 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002370035000
rubix:
285A6277
ean:
4031093071482
Technical specifications
Drilling diameter
3.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00237 003.500 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
3.5
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.92
excl. VAT
/
Each
£
26.30
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
TITEX A1149XPL-3.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236418
DORMER A1002.15 JOBBER DRILL 2.15 MM 5967075
DORMER A720.85 5971171
TITEX A1149XPL-10.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236375
DORMER A1251.5X125 SERIES DRILL 1.50 MM X 125 MM 5968826
TITEX A1249XPL-6 DEEP HOLE DRILL 5236566
GUHRING 01228 018.000 GT80/100 COATED DRILLS 9012280180000
GUHRING 00651 001.200 TWIST DRILL HSS 1.200 MM DIN 338 TYPE N TIN
TITEX A1222-13.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059437
GUHRING 00651 006.800 TWIST DRILLS
TITEX A1149XPL-3.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236421
DORMER A9409.0 SERIES DRILL 9.00 MM 5973031
TITEX A1148-21/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057170
GUHRING 01228 009.500 GT80/100 COATED DRILLS 9012280095000
GUHRING 00207 008.700 HSS/HSCO COATED DRILLS 9002070087000