HSS helicoidal drill bit with tapered tail Gühring
Drilling diameter | 15 mm |
---|---|
Total length | 600 mm |
Length of cut | 500 mm |
Drilling diameter | 15 mm |
---|---|
Total length | 600 mm |
Length of cut | 500 mm |
Body material | hss |
Tip angle | 130 ° |
Internal cooling | no |
Usually arrives within 14 working days