HSS helicoidal drill bit with tapered tail Gühring
Drilling diameter | 32 mm |
---|---|
Total length | 282 mm |
Length of cut | 165 mm |
Drilling diameter | 32 mm |
---|---|
Total length | 282 mm |
Length of cut | 165 mm |
Body material | HSS |
Tip angle | 118 ° |
Internal cooling | Yes |
Usually arrives within 14 working days