Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH 8MM HSS JOBBER DRILL 2608595072 PK5
BOSCH 8MM HSS JOBBER DRILL 2608595072 PK5
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608595072
rubix:
115A2267
manufacturer :
2 608 595 072
ean:
3165140290722
Technical specifications
Drilling diameter
8
mm
Total length
117
mm
Length of cut
75
mm
Product details
Technical specifications
Product details : BOSCH 8MM HSS JOBBER DRILL 2608595072 PK5
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
117
mm
Length of cut
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.09
excl. VAT
/
Each
£
18.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 863914 HSS MORSE TAPER SHANK DRILL 26 MM
DORMER A13013.8 DRILL 13.80 MM 5968931
TITEX A4611-19.5 JOBBER DRILLS HSS/HSS-E 5066240
GUHRING 00566 010.000 TWIST DRILLS
DORMER A13029/32 DRILL 29/32 INCH 5969460
DORMER A130 HSS T/SHANK DRILL 37.0MM
GUHRING 00526 030.000 GT80/100 DRILLS 9005260300000
GUHRING 00566 013.000 TWIST DRILLS
GUHRING 00266 011.500 HSS/HSCO COATED DRILLS 9002660115000
DORMER A13036.0 DRILL 36.00 MM 5969618
TITEX A4611-25 JOBBER DRILLS HSS/HSS-E 5066251
GUHRING 00527 013.500 GT80/100 DRILLS 9005270135000
TITEX A4611-28 JOBBER DRILLS HSS/HSS-E 5066256
GUHRING 00527 030.000 GT80/100 DRILLS 9005270300000
DORMER A13030.5 DRILL 30.50 MM 5969521