GUHRING 00336 002.600 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9003360026000
rubix:285A6702
ean:4031093108577
brand logo
brand logo
Technical specifications
Drilling diameter2.6 mm
Total length95 mm
Length of cut62 mm
See all Specifications

Product details : GUHRING 00336 002.600 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter2.6 mm
Total length95 mm
Length of cut62 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter2.6 mm
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
  • Usually arrives within 14 working days