Jobber Drill
Drilling diameter | 15 mm |
---|---|
Total length | 169 mm |
Length of cut | 114 mm |
Drilling diameter | 15 mm |
---|---|
Total length | 169 mm |
Length of cut | 114 mm |
Din standard | DIN 338 |
Coating | Bright |
Tolerance | h8 |
Direction of cutting | Right |
Machining material | Steel;Cast Steel;Stainless Steel;Cast Iron;Non-Ferrous;High Temperature Alloy |
Body material | HSS-Co |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 15 mm |
Usually arrives within 14 working days