Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883032 HSS-E STUB DRILL SHORT9/16
CUTLINE 883032 HSS-E STUB DRILL SHORT9/16
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883032
rubix:
209A1085
Product details
Technical specifications
Product details : CUTLINE 883032 HSS-E STUB DRILL SHORT9/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.05
excl. VAT
/
Each
£
24.06
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00317 005.700 HSS/HSCO COATED DRILLS 9003170057000
TITEX DA110-08-06.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506478
GUHRING 00502 003.500 GT80/100 DRILLS 9005020035000
TITEX A1222-NO15 DEEP HOLE DRILLS HSS-E TYPE UFL 5059355
TITEX A1544-2.7 JOBBER DRILLS HSS/HSS-E 5062077
CUTLINE 832027 DRILL HSS CO5 CUT GROUND 4 MM
TITEX A1114-6 JOBBER DRILL 5056869
DORMER A1205.5 STUB DRILL 5.50 MM 5968477
TITEX DA110-08-09.000U0-WZ90AJ JOBBER DRILL 7506505
GUHRING 00207 004.500 TWIST DRILLS
GUHRING 00205 001.510 TWIST DRILLS 1.510 MM
TITEX A1244-NO9 JOBBER DRILLS HSS/HSS-E 5060278
GUHRING 00205 010.150 UNIVERSAL HSS DRILLS 9002050101500
GUHRING 00617 002.500 TWIST DRILL HSCO 2.500MM DIN 340 TYPE TI BRIGHT
CUTLINE DRILL - HSS JOBBER MM 1.9 845753