Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-03.200A1-WJ30TA SOLID CARBIDE DRILL 6618750
TITEX DC150-12-03.200A1-WJ30TA SOLID CARBIDE DRILL 6618750
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-03.200A1-WJ30TA
rubix:
259A4182
manufacturer :
6618750
ean:
4031132371436
Technical specifications
Drilling diameter
3.5
mm
Total length
92
mm
Product details
Technical specifications
Product details : TITEX DC150-12-03.200A1-WJ30TA SOLID CARBIDE DRILL 6618750
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.126in
Technical specifications
Attributes
Drilling diameter
3.5
mm
Total length
92
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0910-031A0-PMP1BM SC DRILLS CORODRILL 8150968
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-12.000A1-WJ30RE
SANDVIK 860.1-1200-096A1-NM H10F 6253714
SANDVIK 460.1-1310-066A1-XMGC34 SC DRILLS CORODRILL 460 6241024
SANDVIK 460.1-0310-016A1-XM GC34 SOLID CARBIDE DRILL 6240911
CUTLINE 893060 SCD08-03.70I1 CUPMM - CARB. DRILL D3.7 INT. COOLING 8XD
SANDVIK 460.1-0740-022A0-XM GC34 6241411
MITSUBCARB MS0880-SSA SOLID CARBIDE DRILLS MS LINE 90012492
DOR R454 5.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0865-027A1-SM1210 SC DRILLS CORODRILL 7798288
SANDVIK 860.1-0990-043A1-GM X1BM 860 SOLID CARBIDE DRILL 7781721
GUHRING 05511 014.200 RATIO DRILL/COOLING SOLID CARBIDE 14.200MM
TITEX DC150-03-08.200D0-WJ30RE SOLID CARBIDE DRILL 7287666
DOR R453 7.9 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DOR R453 15/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL