Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00526 020.000 TWIST DRILLS
GUHRING 00526 020.000 TWIST DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9005260200000
rubix:
285A6918
ean:
4031093155298
Technical specifications
Drilling diameter
20.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00526 020.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
20.5
mm
Body material
HSS
Tip angle
130
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.07
excl. VAT
/
Each
£
187.28
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
DORMER A13035.5 DRILL 35.50 MM 5969610
GUHRING 00374 013.000 DRILLS OTHER 9003740130000
GUHRING 00266 010.000 HSS/HSCO COATED DRILLS 9002660100000
DORMER A13017/64 DRILL 17/64 INCH 5969061
GUHRING 00505 016.800 DRILLS OTHER 9005050168000
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 11 863890
DORMER A1309.0 DRILL 9.00 MM 5968765
TITEX A4622-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5066278
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 15 863898
5.3MM STUB DRILL (BOSCH) PK 10
GUHRING 00662 021.000 EXTRA COATED DRILLS 9006620210000
GUHRING 00266 023.000 TWIST DRILLS
DORMER A13011/16 DRILL 11/16 INCH 5969016
GUHRING 00345 008.500 HSS/HSCO COATED DRILLS 9003450085000
DORMER A13038.0 DRILL 38.00 MM 5969637