Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00505 016.800 DRILLS OTHER 9005050168000
GUHRING 00505 016.800 DRILLS OTHER 9005050168000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9005050168000
rubix:
341A9227
ean:
4031093152150
Technical specifications
Drilling diameter
16.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00505 016.800 DRILLS OTHER 9005050168000
Technical specifications
Attributes
Drilling diameter
16.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.73
excl. VAT
/
Each
£
252.88
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER A13046.0 DRILL 46.00 MM 5969261
DORMER A13020.75 DRILL 20.75 MM 5969187
TITEX A4722-15.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066316
TITEX A4611-25.5 JOBBER DRILLS HSS/HSS-E 5066252
GUHRING 00345 015.500 HSS/HSCO COATED DRILLS 9003450155000
BOSCH HSS G DRILLS 2.5MM 2608595053 PK10
ROEBUCK HSS TAPER SHANK DRILL 26.00MM
ROEBUCK 863903 HSS MORSE TAPER SHANK DRILL 17.5 MM
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 10.5 863889
GUHRING 00293 019.000 TWIST DRILLS
GUHRING 00345 008.500 HSS/HSCO COATED DRILLS 9003450085000
DORMER A13017.5 DRILL 17.50 MM 5969040
DORMER A1301.1/16 DRILL 1.1/16 INCH 5969072
DORMER A13018.25 DRILL 18.25 MM 5969070
DORMER A13025.5 DRILL 25.50 MM 5969291