Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00345 008.500 HSS/HSCO COATED DRILLS 9003450085000
GUHRING 00345 008.500 HSS/HSCO COATED DRILLS 9003450085000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003450085000
rubix:
345A0698
ean:
4031093110433
Technical specifications
Drilling diameter
8.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00345 008.500 HSS/HSCO COATED DRILLS 9003450085000
Technical specifications
Attributes
Drilling diameter
8.5
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.60
excl. VAT
/
Each
£
64.32
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
TITEX A4244-18 JOBBER DRILLS HSS/HSS-E 5065856
TITEX A4611-32 JOBBER DRILLS HSS/HSS-E 5066260
GUHRING 00351 012.750 DRILLS OTHER 9003510127500
DORMER A13045.0 DRILL 45.00 MM 5969244
GUHRING 00351 014.000 DRILLS OTHER 9003510140000
GUHRING 00542 014.500 DRILLS OTHER 9005420145000
ROEBUCK 20-325-943 HSS TAPER SHANK DRILL 43/64 INCH
ROEBUCK 20-325-949 HSS TAPER SHANK DRILL 49/64 INCH
DORMER A13057/64 DRILL 57/64 INCH 5969448
DORMER A13017.0 DRILL 17.00 MM 5969029
DORMER A13026.5 DRILL 26.50 MM 5969324
ROEBUCK A1301932 221028B HSS TAPER SHANK DRILL 19/32 INCH
ROEBUCK HSS T/SHANK DRILL 21.50MM A13021.5
GUHRING 00539 015.000 DRILLS OTHER 9005390150000
GUHRING 00566 016.000 TWIST DRILLS