Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00536 010.000 DRILLS OTHER 9005360100000
GUHRING 00536 010.000 DRILLS OTHER 9005360100000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005360100000
rubix:
342A5315
ean:
4031093162210
Technical specifications
Drilling diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00536 010.000 DRILLS OTHER 9005360100000
Technical specifications
Attributes
Drilling diameter
10
mm
Body material
HSS
Tip angle
90
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.22
excl. VAT
/
Each
£
61.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GUHRING 00206 002.400 HSS/HSCO COATED DRILLS 9002060024000
GUHRING 00357 014.500 DRILLS OTHER 9003570145000
TITEX A1222-LET.M DEEP HOLE DRILLS HSS-E TYPE UFL 5059335
GUHRING 00257 050.000 TWIST DRILLS
DORMER A1108.0 SERIES DRILL 8.00 MM 5968277
CUTLINE DRILL HSS JOBBER TIN TIP MM 5.2 860691
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 8.5 860974
DORMER A147 3.9MM HSS E JOBBER DRILL DIN 338
GUHRING 00209 001.700 HSS/HSCO COATED DRILLS 9002090017000
GUHRING 00317 002.050 TWIST DRILLS
DORMER A1175.4 STUB DRILL 5.40 MM 5968054
GUHRING 00207 002.100 TWIST DRILLS
GUHRING 00658 001.020 GT80/100 COATED DRILLS 9006580010200
DORMER A1176.2 STUB DRILL 6.20 MM 5968106
DORMER A9004.1 JOBBER DRILL 4.10 MM 5971117