GUHRING 00549 002.000 GT80/100 DRILLS 9005490020000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490020000
rubix:342A5783
ean:4031093163545
brand logo
brand logo
Technical specifications
Drilling diameter2 mm
Total length49 mm
Length of cut24 mm
See all Specifications

Product details : GUHRING 00549 002.000 GT80/100 DRILLS 9005490020000


Technical specifications


Attributes
Drilling diameter2 mm
Total length49 mm
Length of cut24 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2 mm
Show UNSPSC/ECL@SS
£ 3.72 excl. VAT
/ Each
£ 4.46 incl. VAT
  • Usually arrives within 14 working days