References
Walter Titex:A1211-2.85
Rubix:6601250
Manufacturer :5058696
EAN:4031132002170

Technical specifications
| Drilling diameter | 2.85 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Product details : TITEX A1211-2.85 JOBBER DRILL 5058696
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.85 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.85 mm |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Usually arrives within 14 working days