Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00566 010.000 TWIST DRILLS
GUHRING 00566 010.000 TWIST DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9005660100000
rubix:
285A7021
ean:
4031093178648
Technical specifications
Drilling diameter
10.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00566 010.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
10.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.95
excl. VAT
/
Each
£
146.34
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK 20-325-945 HSS TAPER SHANK DRILL 45/64 INCH
DORMER A13018.75 DRILL 18.75 MM 5969083
GUHRING 00345 017.500 TWIST DRILLS
DORMER A13021.0 DRILL 21.00 MM 5969189
GUHRING 00266 010.000 HSS/HSCO COATED DRILLS 9002660100000
DORMER A13038.0 DRILL 38.00 MM 5969637
DORMER A130 HSS TAPER SHANK DRILL 13.5MM
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 18 863904
DORMER A1305.2 DRILL 5.20 MM 5969325
ROEBUCK 20-325-943 HSS TAPER SHANK DRILL 43/64 INCH
DORMER A13011.5 DRILL 11.50 MM 5968987
DORMER A1303.0 DRILL 3.00 MM 5969471
DORMER A13022.0 DRILL 22.00 MM 5969211
GUHRING 00345 014.100 HSS/HSCO COATED DRILLS 9003450141000
GUHRING 00621 012.000 TWIST DRILLS