Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00621 012.000 TWIST DRILLS
GUHRING 00621 012.000 TWIST DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9006210120000
rubix:
285A7177
ean:
4031093192125
Technical specifications
Drilling diameter
12.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00621 012.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
12.5
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.27
excl. VAT
/
Each
£
181.52
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
DORMER A13022.0 DRILL 22.00 MM 5969211
DORMER A13044.0 DRILL 44.00 MM 5969235
DORMER A130 HSS TAPER SHANK DRILL 15/16 INCH
DORMER A13027.0 DRILL 27.00 MM 5969334
GUHRING 00345 011.000 HSS/HSCO COATED DRILLS 9003450110000
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12 863892
DORMER A13037.5 DRILL 37.50 MM 5969629
ROEBUCK A1302332 HSS TAPER SHANK DRILL 23/32 INCH
TITEX A4611-24 JOBBER DRILLS HSS/HSS-E 5066249
GUHRING 00345 015.500 HSS/HSCO COATED DRILLS 9003450155000
TITEX A4611-25 JOBBER DRILLS HSS/HSS-E 5066251
TITEX A4722-14.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066314
ROEBUCK HSS TAPER SHANK DRILL 16.00MM
ROEBUCK 20-325-930 HSS TAPER SHANK DRILL 15/32 INCH
WALTER A4622-12.5 EXTRA LONG TWIST DRILL WITH TAPER