Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00566 019.000 TWIST DRILLS
GUHRING 00566 019.000 TWIST DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9005660190000
rubix:
285A7030
ean:
4031093178730
Technical specifications
Drilling diameter
19.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00566 019.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
19.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.43
excl. VAT
/
Each
£
281.32
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER A13022.0 DRILL 22.00 MM 5969211
DORMER A1303/16 DRILL 3/16 INCH 5969499
DORMER A13034.5 DRILL 34.50 MM 5969601
TITEX A4722-20 DEEP HOLE DRILLS HSS-E TYPE UFL 5066325
GUHRING 00620 019.000 TWIST DRILLS
GUHRING 00345 024.000 HSS/HSCO COATED DRILLS 9003450240000
TITEX A4622-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066299
GUHRING 00526 014.000 TWIST DRILLS
GUHRING 00351 014.000 DRILLS OTHER 9003510140000
TITEX A4611-26 JOBBER DRILLS HSS/HSS-E 5066253
GUHRING 00270 014.000 DRILLS OTHER 9002700140000
GUHRING 00299 016.000 TWIST DRILLS
ROEBUCK 20-325-943 HSS TAPER SHANK DRILL 43/64 INCH
GUHRING 00539 015.000 DRILLS OTHER 9005390150000
ROEBUCK A13058 221030B HSS TAPER SHANK DRILL 5/8 INCH