Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00351 014.000 DRILLS OTHER 9003510140000
GUHRING 00351 014.000 DRILLS OTHER 9003510140000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003510140000
rubix:
345A1042
ean:
4031093112048
Technical specifications
Drilling diameter
14.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00351 014.000 DRILLS OTHER 9003510140000
Technical specifications
Attributes
Drilling diameter
14.5
mm
Body material
hss-co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.83
excl. VAT
/
Each
£
99.40
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GUHRING 00266 018.000 TWIST DRILLS
GUHRING 00639 020.000 SUBLAND DRILLS
ROEBUCK HSS TAPER SHANK DRILL 20.00MM
GUHRING 00345 022.000 HSS/HSCO COATED DRILLS 9003450220000
BOSCH 2608595062 5MM HSSS DRILL PK10
ROEBUCK 20-325-961 HSS TAPER SHANK DRILL 61/64 INCH
BOSCH 2608595078 10.5MM HSSS DRILL PK5
DORMER A13038.0 DRILL 38.00 MM 5969637
DORMER A13014.0 DRILL 14.00 MM 5969112
DORMER A1306.7 DRILL 6.70 MM 5969492
TITEX A4622-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5066278
TITEX A4611-11.5 JOBBER DRILLS HSS/HSS-E 5066224
GUHRING 00293 015.000 TWIST DRILLS
TITEX A4611-25.5 JOBBER DRILLS HSS/HSS-E 5066252
DORMER A13030.5 DRILL 30.50 MM 5969521