TITEX A4722-20 DEEP HOLE DRILLS HSS-E TYPE UFL 5066325
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A4722-20
Rubix:291A0904
Manufacturer :5066325
EAN:4031132017754

Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Total length | 490 mm |
| Length of cut | 305 mm |
Documents
Product details : TITEX A4722-20 DEEP HOLE DRILLS HSS-E TYPE UFL 5066325
ALTIUS
Applications
Stack Drilling;Blind Hole;Drilling (Through Hole)
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Total length | 490 mm |
| Length of cut | 305 mm |
| Shank type | tapered |
| Din standard | din 1870 r2 |
| Coating | uncoated |
| Internal cooling | yes |
| Taper shank | yes |
| Body material | hss |
| Machining material | steel;stainless steel;non-ferrous metal;cast iron;special alloy;others |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 212.55 excl. VAT
/ Each
£ 255.06 incl. VAT
- Usually arrives within 14 working days