References
Unbranded:LTSD/580
Rubix:221030B


Technical specifications
| Total length | 218 mm |
|---|---|
| Length of cut | 120 mm |
| Shank type | tapered |
Product details : ROEBUCK A13058 221030B HSS TAPER SHANK DRILL 5/8 INCH
Fractional
Technical specifications
Attributes
| Total length | 218 mm |
|---|---|
| Length of cut | 120 mm |
| Shank type | tapered |
| Taper shank | mt2 |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 36.46 excl. VAT
/ Each
£ 43.75 incl. VAT
- Usually arrives within 14 working days