Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00608 001.600 DRILLS OTHER 9006080016000
GUHRING 00608 001.600 DRILLS OTHER 9006080016000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006080016000
rubix:
343A3923
ean:
4031093187152
Technical specifications
Drilling diameter
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00608 001.600 DRILLS OTHER 9006080016000
Technical specifications
Attributes
Drilling diameter
1.6
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GUHRING 00245 013.600 STANDARD HSS DRILLS 9002450136000
GUHRING 00329 001.210 HSS/HSCO COATED DRILLS 9003290012100
TITEX A1148-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057200
TITEX A1115-4 JOBBER DRILL 5056875
TITEX A1622-2.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062563
DORMER A110 HSS LONG SERIES DRILL 7.75MM
GUHRING 00605 001.550 TWIST DRILLS
TITEX A1148-NO49 DEEP HOLE DRILLS HSS-E TYPE UFL 5057093
TITEX A3143-0.79 MICRO PREC DRILL 5062913
GUHRING 00657 009.000 TWIST DRILL HSCO 9.000 MM DIN 338 TYPE TI TIN
GUHRING 01146 005.400 DRILLS OTHER 9011460054000
GUHRING 00218 001.600 HSS/HSCO COATED DRILLS 9002180016000
TITEX A1249XPL-9.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236605
TITEX A1247-NO27 JOBBER DRILLS HSS/HSS-E 5060468
DORMER A1701.1/8 JOBBER DRILL 1.1/8 INCH 5969733