References
Gühring:218 1.600
Rubix:343A4693
Manufacturer :9002180016000
EAN:4031093046343

Product details : GUHRING 00218 001.600 HSS/HSCO COATED DRILLS 9002180016000
Technical specifications
Attributes
| Drilling diameter | 1.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- Usually arrives within 14 working days
