Helicoidal HSS drill bit with cylindrical tail Gühring
Drilling diameter | 4.05 mm |
---|---|
Total length | 75 mm |
Length of cut | 43 mm |
Drilling diameter | 4.05 mm |
---|---|
Total length | 75 mm |
Length of cut | 43 mm |
Body material | hss |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 4.05 mm |
Usually arrives within 14 working days