Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 009.500 HSS/HSCO COATED DRILLS 9006570095000
GUHRING 00657 009.500 HSS/HSCO COATED DRILLS 9006570095000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570095000
rubix:
344A2053
ean:
4031093211772
Technical specifications
Drilling diameter
9.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 009.500 HSS/HSCO COATED DRILLS 9006570095000
Technical specifications
Attributes
Drilling diameter
9.5
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
9.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.68
excl. VAT
/
Each
£
44.02
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
TITEX A1544-7.5 JOBBER DRILLS HSS/HSS-E 5062125
TITEX A1549TFP-3.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5960892
GUHRING 00217 001.850 TWIST DRILLS
CUTLINE 883059 JOBBER DRILL HSS ZIRCO COATED1/4
CUTLINE 883020 HSS-E STUB DRILL SHORT3/8
DORMER A9407.0 SERIES DRILL 7.00 MM 5972230
TITEX A1148-2.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057167
GUHRING 00206 001.550 HSS/HSCO COATED DRILLS 9002060015500
ROEBUCK MX16.0X390 SDS MAX DRILL CROSS HEAD 16 X 390MM LONG
CUTLINE DRILL - HSS LONG SERIES MM 5.9 861347
GUHRING 05519 009.800 TWIST DRILLS
DORMER A6205.5 6499904
GUHRING 00329 001.550 TWIST DRILLS
GUHRING 00206 003.500 HSS/HSCO COATED DRILLS 9002060035000
DORMER A720.4 DRILL 0.40 MM 5971131