References
Walter Titex:A1544-7.5
Rubix:356A7811
Manufacturer :5062125
EAN:4031132055138

Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 90 mm |
Documents
Product details : TITEX A1544-7.5 JOBBER DRILLS HSS/HSS-E 5062125
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 90 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 7.5 mm |
Show UNSPSC/ECL@SS
£ 21.60 excl. VAT
/ Each
£ 25.92 incl. VAT
- Usually arrives within 14 working days