References
Walter Titex:A1549TFP-3.8
Rubix:275A9714
Manufacturer :5960892
EAN:4031132311692

Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 71 mm |
Product details : TITEX A1549TFP-3.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5960892
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Ratio of diameter to length of drill hole | 3,8/71=0,0535 |
| Angle of helix | 40 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss-e |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 3.8 mm |
Show UNSPSC/ECL@SS
£ 27.23 excl. VAT
/ Each
£ 32.68 incl. VAT
- Usually arrives within 14 working days