References
Gühring:660 0.700
Rubix:285A3946
Manufacturer :9006600007000
EAN:4031093216920

Product details : GUHRING 00660 000.700 MICRO-PRECISION DRILLS
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 0.7 mm |
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- In stock: Next day delivery
