Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.710 HSS/HSCO COATED DRILLS 9006600007100
GUHRING 00660 000.710 HSS/HSCO COATED DRILLS 9006600007100
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600007100
rubix:
344A2897
ean:
4031093216937
Technical specifications
Drilling diameter
0.71
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.710 HSS/HSCO COATED DRILLS 9006600007100
Technical specifications
Attributes
Drilling diameter
0.71
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.71
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
CUTLINE 883005 HSS-E STUB DRILL SHORT9/64
DORMER A00212.5 JOBBER DRILL 12.50 MM 5967464
DORMER A100G JOBBER DRILL G 5966947
DORMER A0222.9 STUB DRILL 2.90 MM 5967076
GUHRING 00206 008.300 HSS/HSCO COATED DRILLS 9002060083000
DORMER A1001.55 JOBBER DRILL 1.55 MM 5966575
GUHRING 00223 002.600 TWIST DRILLS
DORMER A100N51 JOBBER DRILL N51 5966810
DORMER A002 HSS TIN DRILL BIT 1.0MM
GUHRING 00217 005.550 STANDARD HSS DRILLS 9002170055500
CUTLINE DRILL - HSS JOBBER MM 6.6 845800
ROEBUCK S22.0X450 SDS-PLUS DRILL BIT 22 X 450MM
TITEX A1254TFT-15.1 DRILLS TYP VA INOX 5060999
TITEX A1148-NO6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057105
GUHRING 00524 005.100 DRILLS OTHER 9005240051000