References
Dormer:A0222.9
Rubix:1198182
Manufacturer :5967076
EAN:7320760600221





Technical specifications
| Drilling diameter | 2.9 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 16 mm |
Product details : DORMER A0222.9 STUB DRILL 2.90 MM 5967076
Applications
Technical specifications
Attributes
| Drilling diameter | 2.9 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 2.9 mm |
Show UNSPSC/ECL@SS
£ 3.02 excl. VAT
/ Each
£ 3.62 incl. VAT
- Usually arrives within 14 working days