GUHRING 00830 016.005 MACHINE TAPS 9008300160050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:830 16.005
Rubix:345A0665
Manufacturer :9008300160050
EAN:4031093254687


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00830 016.005 MACHINE TAPS 9008300160050
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 16.005 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 54.45 excl. VAT
/ Each
£ 65.34 incl. VAT
- Usually arrives within 14 working days