Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00863 005.000 HAND TAPS 9008630050000
GUHRING 00863 005.000 HAND TAPS 9008630050000
Standard manual thread-cutters Gühring
References
gühring:
9008630050000
rubix:
345A1787
ean:
4031093259545
Technical specifications
Threading diameter
5
mm
Thread
0.8
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00863 005.000 HAND TAPS 9008630050000
Technical specifications
Attributes
Threading diameter
5
mm
Thread
0.8
mm
Total length
50
mm
Thread depth
14
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.10
excl. VAT
/
Each
£
15.72
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885443 HSS TAP BSF 1 X 10 SECOND
CUTLINE 885423 HSS TAP BSF 5/16 X 22 SECOND
DORMER E500M1.7NO1 TAP M1.7 X 0.35 MM 5976993
ROEBUCK 885829 HEX DRIVE TAP 1/4 INCH M3
DORMER E500M5.5X.9NO1 TAP M5.5 X 0.90 MM 5976854
CUTLINE 885123 HSS TAP M3.5 X 0.6 TAPER
DORMER COARSE TAP SET OF 3 E500M1.7NO6
CUTLINE 885388 HSS TAP BSW 1/2 X 12 PLUG
CUTLINE 885336 HSS TAP UNF 9/16 X 18 SECOND
GUHRING 01818 003.000 HAND TAPS 9018180030000
DORMER FINEST FLUTE SERIAL TAP E105 M20 X 1.0 NO.9
CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER
DORMER E500M3NO3 TAP M3 X 0.50 MM 5975707
CUTLINE 885290 HSS TAP UNC 1/2 X 13 SECOND
DORMER E500 HSS TAP M3 NO7