Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00987 011.113 HAND TAPS 9009870111130
GUHRING 00987 011.113 HAND TAPS 9009870111130
Standard manual thread-cutters Gühring
References
gühring:
9009870111130
rubix:
345A4892
ean:
4031093272421
Technical specifications
Body material
hss
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00987 011.113 HAND TAPS 9009870111130
Technical specifications
Attributes
Body material
hss
Threading (inch)
7/16
No. of threads per inch
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.17
excl. VAT
/
Each
£
42.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER E500 HSS TAP M1.4 NO. 2
CUTLINE 885330 HSS TAP UNF 7/16 X 20 SECOND
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
DORMER E500M1NO2 TAP M1 X 0.25 MM 5977031
CUTLINE 885151 HSS TAP M12.0 X 1.75 SECOND
GUHRING 00885 012.006 HAND TAPS 9008850120060
DOR HSS TAP 9/16NO9
CUTLINE 885374 HSS TAP BSW 1/4 X 20 TAPER
CUTLINE 885153 HSS TAP M14.0 X 2.0 TAPER
CUTLINE 885491 HSS TAP BA 2 TAPER
CUTLINE 885121 HSS TAP M3.0 X 0.5 SECOND
DORMER E500M1.2NO3 TAP M1.2 X 0.25 MM 5976978
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
CUTLINE 885291 HSS TAP UNC 1/2 X 13 PLUG
CUTLINE 885198 HSS TAP M12.0 X 1.25 PLUG FINE