Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00396 006.800 TWIST DRILLS
GUHRING 00396 006.800 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003960068000
rubix:
285A5430
ean:
4031093695169
Technical specifications
Drilling diameter
6.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00396 006.800 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
6.8
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
6.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.68
excl. VAT
/
Each
£
56.02
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
GUHRING 00605 000.200 HSS/HSCO COATED DRILLS 9006050002000
GUHRING 00205 009.950 UNIVERSAL HSS DRILLS 9002050099500
CUTLINE DRILL - HSS STUB MM 7 861264
TITEX A1822-10.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062671
GUHRING 01146 008.600 DRILLS OTHER 9011460086000
GUHRING 00218 001.250 HSS/HSCO COATED DRILLS 9002180012500
DORMER A52012.2 STUB DRILL 12.20 MM 5970205
TITEX A1148-NO7 DEEP HOLE DRILLS HSS-E TYPE UFL 5057107
TITEX A1222-14 DEEP HOLE DRILLS HSS-E TYPE UFL 5059441
GUHRING 00219 003.700 TWIST DRILLS
TITEX A1544-9.4 JOBBER DRILLS HSS/HSS-E 5062144
GUHRING 00305 002.230 HSS/HSCO COATED DRILLS 9003050022300
DORMER A9764.6X185 DRILL 4.60 MM 5973089
FACOM 222A.T11,5 GRND DRILL 222AT11,5
GUHRING 00205 001.410 UNIVERSAL HSS DRILLS 9002050014100