DORMER A9764.6X185 DRILL 4.60 MM 5973089


Metal drills A976

References
dormer:A9764.6X185
rubix:404818
ean:7320760279885
PFX Drill 4.60 mm DIN 1869/1
brand logo
Technical specifications
Drilling diameter4.6 mm
Total length185 mm
Length of cut125 mm
See all Specifications

Product details : DORMER A9764.6X185 DRILL 4.60 MM 5973089


HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/1 PFX 130° uncoated 15xD for steel <1620 N/mm ².

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)

Technical specifications


Attributes
Drilling diameter4.6 mm
Total length185 mm
Length of cut125 mm
Din standardDIN 1869/1
Ratio of diameter to length of drill hole15xD
Body materialHSS
SharpeningStandard
Tip angle130 °
Internal coolingNo
Tail diameter4.6 mm
Show UNSPSC/ECL@SS
£ 32.97 excl. VAT
/ Each
£ 39.56 incl. VAT
  • Usually arrives within 14 working days