Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 004.600 DRILLS OTHER 9011460046000
GUHRING 01146 004.600 DRILLS OTHER 9011460046000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460046000
rubix:
336A2928
ean:
4031093282369
Technical specifications
Drilling diameter
4.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 004.600 DRILLS OTHER 9011460046000
Technical specifications
Attributes
Drilling diameter
4.6
mm
Body material
cobalt variants
Tip angle
135
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.65
excl. VAT
/
Each
£
7.98
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER ZIRKO MM 5.7 861071
TITEX A1244-21/64IN JOBBER DRILLS HSS/HSS-E 5060360
DORMER A90011/32 JOBBER DRILL 11/32 INCH 5970723
GUHRING 00205 001.200 TWIST DRILLS 1.200 MM
CUTLINE DRILL - HSS CO5% JOBBER MM 9 845926
DORMER A10012.3 JOBBER DRILL 12.30 MM 5967445
GUHRING 00223 023.000 TWIST DRILLS
GUHRING 00301 001.690 HSS/HSCO COATED DRILLS 9003010016900
CUTLINE 883022 HSS-E STUB DRILL SHORT13/32
TITEX A1211-0.97 JOBBER DRILLS HSS/HSS-E 5058459
GUHRING 00245 008.400 STANDARD HSS DRILLS 9002450084000
ARMEG YM0100L 1MM HSS STEEL DRILL (10 PACK) (L)34 MM X (DIA)1.0 MM PAC
GUHRING 00301 000.620 HSS/HSCO COATED DRILLS 9003010006200
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 12.6 862229
DORMER A1177.7 STUB DRILL 7.70 MM 5968145