References
Gühring:303 1.500
Rubix:344A7011
Manufacturer :9003030015000
EAN:4031093090377


Technical specifications
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 25 mm |
| Shank type | cylindrical |
Product details : GUHRING 00303 001.500 DRILLS OTHER 9003030015000
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 25 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- Usually arrives within 14 working days