GUHRING 02877 027.000 MACHINE TAPS 9028770270000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2877 27.000
Rubix:340A4644
Manufacturer :9028770270000
EAN:4031093744485
Product details : GUHRING 02877 027.000 MACHINE TAPS 9028770270000
Technical specifications
Attributes
| Threading diameter | 27 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 169.01 excl. VAT
/ Each
£ 202.81 incl. VAT
- Usually arrives within 14 working days

