Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00566 017.000 TWIST DRILLS
GUHRING 00566 017.000 TWIST DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9005660170000
rubix:
285A7028
ean:
4031093178716
Technical specifications
Drilling diameter
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00566 017.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
17.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.68
excl. VAT
/
Each
£
256.42
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00565 013.000 DRILLS OTHER 9005650130000
GUHRING 00345 011.500 HSS/HSCO COATED DRILLS 9003450115000
GUHRING 00345 020.500 TWIST DRILLS
DORMER A13025.0 DRILL 25.00 MM 5969277
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 16 863900
GUHRING 00542 014.500 DRILLS OTHER 9005420145000
GUHRING 00267 024.000 DRILLS OTHER 9002670240000
DORMER A1306.7 DRILL 6.70 MM 5969492
GUHRING 00345 014.100 HSS/HSCO COATED DRILLS 9003450141000
DORMER A13029.5 DRILL 29.50 MM 5969454
DORMER A13022.5 DRILL 22.50 MM 5969218
GUHRING 00663 017.000 EXTRA COATED DRILLS 9006630170000
ROEBUCK A1301.316 HSS TAPER SHANK DRILL 1.3/16 INCH
ROEBUCK DRILL - HSS MORSE TAPER SHANK MM 23 863911
TITEX A4611-22.5 JOBBER DRILLS HSS/HSS-E 5066246