References
Gühring:1259 8.000
Rubix:285A7610
Manufacturer :9012590080000
EAN:4031093300810

Product details : GUHRING 01259 008.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 15.69 excl. VAT
/ Each
£ 18.83 incl. VAT
- Usually arrives within 14 working days
