Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH 2608595062 5MM HSSS DRILL PK10
BOSCH 2608595062 5MM HSSS DRILL PK10
Hss-g rectified metal drill bits, din 338
References
bosch:
2608595062
rubix:
245A3499
manufacturer :
2 608 595 062
Technical specifications
Drilling diameter
5
mm
Total length
86
mm
Length of cut
52
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608595062 5MM HSSS DRILL PK10
Diameter (D) mm: 5.00
Work length (L1) mm: 52
Total Length (L2) mm: 86.
Applications
Non-ferrous metal | Aluminium Non-ferrous metal | Aluminium alloy Non-ferrous metal | Copper Non-ferrous metal | Platinum Non-ferrous metal | Silver Non-ferrous metal | Gold Non-ferrous metal | Titanium Non-ferrous metal | Zinc Non-ferrous metal | Alloys Non-ferrous metal | Chromium Non-ferrous metal | TinMetal | Aluminium profile Ferrous metals | Steel / Ferrous metal Ferrous metals | Unalloyed / low alloyed steel Ferrous metals | Highly alloyed steel Ferrous metals | Grey cast iron
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
86
mm
Length of cut
52
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.39
excl. VAT
/
Each
£
13.67
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK A13034 221038 HSS TAPER SHANK DRILL 3/4 INCH
DORMER A13057/64 DRILL 57/64 INCH 5969448
GUHRING 00526 030.000 GT80/100 DRILLS 9005260300000
DORMER A13011.8 DRILL 11.80 MM 5969006
BOSCH 2608585517 TWIST DRILL BITS 9.3MM 125MM OAL HSS PLAIN SHANK PK5
ROEBUCK A1302132 221032 HSS TAPER SHANK DRILL 21/32 INCH
DORMER A13019.75 DRILL 19.75 MM 5969181
DORMER A13018.5 DRILL 18.50 MM 5969078
DORMER A1305.2 DRILL 5.20 MM 5969325
DORMER A13014.75 DRILL 14.75 MM 5968938
GUHRING 00566 019.000 TWIST DRILLS
DORMER A1303.0 DRILL 3.00 MM 5969471
GUHRING 00620 019.000 TWIST DRILLS
DORMER A13011.0 DRILL 11.00 MM 5968957
GUHRING 00345 012.500 HSS/HSCO COATED DRILLS 9003450125000