References
Sandvik Coromant:860.1-0555-017A1-SM 1210
Rubix:317A4383
Manufacturer :7574702
EAN:7323223766717


Technical specifications
| Drilling diameter | 5.55 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0555-017A1-SM1210 SC DRILLS CORODRILL 7574702
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 5.55 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.315 |
| Angle of helix | 28.1 ° |
| Internal cooling | yes |
| Machining material | heat-resistant alloys (hrsa), titanium alloys (iso s) and other difficult materials (e.g. inconel) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Usually arrives within 14 working days