CUTLINE DRILL - HSS JOBBER TIN MM 1.8 860782
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
GISS Cutline:860782
Rubix:860782
EAN:3660338155994


Technical specifications
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER TIN MM 1.8 860782
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 1.8 mm |
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
- Usually arrives within 14 working days