Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00653 002.150 STANDARD HSS COATED DRIL 9006530021500
GUHRING 00653 002.150 STANDARD HSS COATED DRIL 9006530021500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006530021500
rubix:
344A0593
ean:
4031093204897
Technical specifications
Drilling diameter
2.15
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00653 002.150 STANDARD HSS COATED DRIL 9006530021500
Technical specifications
Attributes
Drilling diameter
2.15
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.80
excl. VAT
/
Each
£
11.76
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
TITEX A1149XPL-6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236446
GUHRING 00205 002.750 TWIST DRILLS 2.750 MM
GUHRING 00223 002.900 STANDARD HSS DRILLS 9002230029000
DORMER A9206.4 STUB DRILL 6.40 MM 5972356
GUHRING 00235 004.200 TWIST DRILLS
DORMER A0028.4 JOBBER DRILL 5967235
TITEX A1522-3.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5061884
DORMER A7775/64 JOBBER DRILL 5/64 INCH 5971168
GUHRING 00205 008.800 TWIST DRILLS 8.800 MM
GUHRING 00501 001.800 GT80/100 DRILLS 9005010018000
GUHRING 00618 008.000 GT80/100 DRILL
CUTLINE 883030 HSS-E STUB DRILL SHORT17/32
DORMER A1009.25 JOBBER DRILL 9.25 MM 5967979
TITEX A1244-1.05 JOBBER DRILL 5060294
DORMER A100.42 JOBBER DRILL 0.42 MM 5967614