TITEX A1622-3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062570
Deep Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1622-3
Rubix:028704
Manufacturer :5062570
EAN:4031132151038

Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 100 mm |
Documents
Product details : TITEX A1622-3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062570
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 100 mm |
| Shank type | cylindrical |
| Din standard | din 1869/1 |
| Coating | uncoated |
| Angle of helix | 150 ° |
| Machining material | steel;stainless steel;cast iron;nf metals;materials with difficult cutting;other |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 13.98 excl. VAT
/ Each
£ 16.78 incl. VAT
- Usually arrives within 14 working days