TITEX DC150-12-07.900A1-WJ30TA SOLID CARBIDE DRILL 6618806
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-12-07.900A1-WJ30TA
Rubix:357A3688
Manufacturer :6618806
EAN:4031132371993
Product details : TITEX DC150-12-07.900A1-WJ30TA SOLID CARBIDE DRILL 6618806
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.311in
Technical specifications
Attributes
| Drilling diameter | 7.938 mm |
|---|---|
| Total length | 148 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 186.67 excl. VAT
/ Each
£ 224.00 incl. VAT
- Usually arrives within 14 working days

